£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | SIP |
Container Type | Tub |
EAN | 5012713023585 |
ECLASS Code | 23060101 |
For Use On | Compressors |
MFR Part No. | 2358 |
Product Type | Compressor Oil |
Size | 3.25kg |
UNSPSC Code | 15121503 |