£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
DTE™ 20 Series antiwear hydraulic oils were developed with major equipment builders to meet the demanding requirements of high-pressure and high-output hydraulic systems as well as other components such as close clearance servo-valves and the high accuracy numerically controlled (NC) machine tools. Mobil DTE™ 20 Series oils are formulated to:
Attribute | Value |
---|---|
Brand | Mobil |
Container Type | Tub |
ECLASS Code | 23060101 |
For Use On | Hydraulics |
Operating Temperature Range | -27 to 220°C |
Product Type | Hydraulic Oil |
Size | 20ltr |
UNSPSC Code | 15121503 |
Viscosity | 32 |
Viscosity Grade | 24 |