£7.49
Ex VAT
£8.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Silicone free and non conductive, Duck Oil® is one of Swarfega's® best known products and is perfect for multi-purpose use, effectively penetrating substrates for convenient lubrication and protection, without the need to dismantle and re-assemble machinery and components.
Features and Benefits
• Protects, penetrates and lubricates in one versatile, multi-purpose oil
• Displaces water and insulates electrics due to high dielectric strength
• Low surface tension allows for easy penetration of substrates
• Can be used to release seized components and fasteners
• Prevents rust and corrosion on metal parts for up to 12 months
• Easy to use and economical
• Available in 500ml spray and 5-25ltr canisters
Typical Applications
• Automotive
• Electrical
• Metalwork
• Industrial Machinery
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Swarfega |
Container Type | Trigger Spray |
EAN | 5010424001397 |
ECLASS Code | 23060101 |
For Use On | Electrics Threads |
MFR Part No. | SDO500TS |
Product Type | Multi Purpose Oil |
Series | Duck Oil® |
Size | 500ml |
UNSPSC Code | 15121503 |