New Tech Lubes

Food Safe Contact Oil

3 Variations

Food safe release 3H has been created using fda approved ingredients to deliver the safest possible lubricant for situations where direct contact is a high possibility.

Features and Benefit
• Economical, low viscosity oil requires a minimal light coating to reduce possibility of contact with produce
• Wide operating temperature range -30°C to 120°C for use in a range of environments
• Excellent non-stick properties, suitable as a start-up lubricate on cutting blades

Typical Applications
• Release agent for: chopping boards, hooks, loaf pans, boning benches
• Most applications where the risk of direct contact with product is likely
• InS 3H Registered - direct contact approved
• InS H1 Registered, made with FDA Approved ingredients

Notes
• Stored in a dry, clean area in original sealed packaging
• Shelf Life (unopened) 3 years approx
• Apply to clean, dry parts only
• For best result: purge system of other lubricants

Warnings
• Do not mix with other lubricants if compatibility is not known