£58.49
Ex VAT
£70.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
This food-safe synthetic gearbox oil is specially designed to be used on gears operating at elevated temperatures and contains excellent anti-corrosion properties that protect the gears in hostile environments.
Features and Benefits
• No dark pigments clean to use
• Extremely cost-effective, high lubricity allows long intervals between changes
• Non-carbon build-up protecting gears from damaging deposits
• Compatible with paint, phosphating processes, or rubber seals for versatility of use
• Completely water insoluble preventing emulsification
• InS H1 Registered, made using FDA-listed ingredients
• Superb thermal stability and lubricity enabling minimal quantities for use
Typical Applications
• Worm & Wheel Gear Boxes
• Lubrication of Chains, Slides and Pivots
• Food factories
• Beverage factories
• Pharmaceutical Factories
• InS H1 Registered
Notes
• Storage: clean/dry area
• Keep in original sealed packaging
• Shelf Life (unopened) approx. 3 years
• Do not mix with other lubricants if compatibility is not known
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Container Type | Jerry |
ECLASS Code | 23060101 |
Food Safe | Yes |
For Use On | Chains Food Equipment |
MFR Part No. | FS 150 GL 5ltr |
Product Type | Gear Oil |
Series | FOOD SAFE H1 150 |
Size | 5ltr |
Standards Met | Halal Certified INS Registered Kosher Certified |
UNSPSC Code | 15121503 |
Viscosity | 150 |