New Tech Lubes

FOOD SAFE H1 460, Gear Oil, Jerry, 20ltr

SKU:

NTL7401010H

MPN:

FS 460 GL 20ltr

£254.00

Ex VAT

£304.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This food-safe synthetic gearbox oil is specially designed to be used on gears operating at elevated temperatures and contains excellent anti-corrosion properties that protect the gears in hostile environments.


    Features and Benefits
    • No dark pigments clean to use
    • Extremely cost-effective, high lubricity allows long intervals between changes
    • Non-carbon build-up protecting gears from damaging deposits
    • Compatible with paint, phosphating processes, or rubber seals for versatility of use
    • Completely water insoluble preventing emulsification
    • InS H1 Registered, made using FDA-listed ingredients
    • Superb thermal stability and lubricity enabling minimal quantities for use


    Typical Applications
    • Worm & Wheel Gear Boxes
    • Lubrication of Chains, Slides and Pivots
    • Food factories
    • Beverage factories
    • Pharmaceutical Factories
    • InS H1 Registered


    Notes
    • Storage: clean/dry area
    • Keep in original sealed packaging
    • Shelf Life (unopened) approx. 3 years
    • Do not mix with other lubricants if compatibility is not known


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    New Tech Lubes

    Container Type

    Jerry

    ECLASS Code

    23060101

    Food Safe

    Yes

    For Use On

    Chains Food Equipment

    MFR Part No.

    FS 460 GL 20ltr

    Product Type

    Gear Oil

    Series

    FOOD SAFE H1 460

    Size

    20ltr

    Standards Met

    Halal Certified INS Registered Kosher Certified

    UNSPSC Code

    15121503

    Viscosity

    460