£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
An advanced penetrating oil that removes rust by shocking it down to -40˚C, which creates micro-cracks and allows the lubricants to penetrate faster for rapid fastener removal.
Features and Benefits
• 360˚ valve allows for all angle use
• Can be used to release rusty/seized nuts and bolts, heating pumps, immersion heater fused parts and valves
Typical Applications
• Fasteners and fixings
• Industrial MRO
• Agriculture
• Trade
Attribute | Value |
---|---|
Brand | Action Can |
Colour | amber |
Container Type | Aerosol |
ECLASS Code | 23060101 |
For Use On | Bolts Nuts Valves |
MFR Part No. | 33309-AA |
Operating Temperature Range | -40°C |
Product Type | Penetrating Oil |
Series | FR-90 |
Size | 500ml |
UNSPSC Code | 15121503 |