£61.99
Ex VAT
£74.39
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Food safe, non toxic synthetic clear gear oil produced from synthetic base oils in combination with specially selected additives to produce a high-performance lubricant.
Features and Benefits
• Clean non-emulsify, non-toxic lubricating oil to provide excellent corrosion protection, oxidation, and thermal stability
• Highly versatile suitable for use pharmaceutical and food production facilities
• Performs in a wide temperature range -20°C to 180°C to suit setting
• Long service life extending intervals between services
• INS H1 registered produced with FDA listed ingredients
Typical Applications
• Food
• Beverage
• Pharmaceutical
• Clean environments
Notes
• Available in a range of grades:150,220,320,460
images are for illustration purposes only
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Container Type | Jerry |
ECLASS Code | 23060101 |
Food Safe | Yes |
For Use On | Food Equipment Gears Machinery |
MFR Part No. | FS CLEAR GEAR 150 5ltr |
Operating Temperature Range | -20 to 180°C |
Product Type | Gear Oil |
Series | FS CLEAR GEAR 150 |
Size | 5ltr |
Standards Met | InS H1 registered |
UNSPSC Code | 15121503 |
Viscosity | 460csr(ASTM D445 IP71) |