SKU:
NTL7401030D
MPN:
FS COMP TECH 68 5ltr
£60.99
Ex VAT
£73.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
High performing, food safe long-lasting lubricant. Suitable for use in food, beverage, clean environments and pharmaceutical. Also suitable for use in Vacuum Pumps.
Features and Benefits
• Reduced wear and energy consumption due to low friction factor
• Fully synthetic oil allows for extended periods between services
• Extremely wide temperature range to suit a vast amount of environments
• Low foaming formulation for visible application
• Lessens residue, varnish and scum build up reducing maintenance costs
• InS H1 Registered, made with FDA listed ingredients
Typical Applications
• Pharmaceutical
• Clean environments
• Food industry
• Beverage industry
Notes
• Available sizes: 5, 25, 205 litres
• Available grades: 32,46,100
images are for illustration purposes only
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Container Type | Jerry |
ECLASS Code | 23060101 |
Food Safe | Yes |
For Use On | Compressors |
MFR Part No. | FS COMP TECH 68 5ltr |
Operating Temperature Range | -30 to 150°C |
Product Type | Compressor Oil |
Series | FS COMP TECH 68 |
Size | 5ltr |
Standards Met | nS H1 Registered |
UNSPSC Code | 15121503 |
Viscosity | 68 |