£49.99
Ex VAT
£59.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Food safe hydraulic oil contains high performance additives that create a long lasting clean lubricant.
Features and Benefits
• Complete synthetic oil increasing service intervals and reducing cost
• Low foaming formulation for clearer visibility
• Suitable for use in a wide temperature range
• Low friction factor reducing wear and energy consumption
• Resistant to water, vegetable and fruit juices, brine and aqueous solutions of alkalies and chemicals acids
• Registered INS H1 - produced with FDA listed ingredients
Typical Applications
• Sliding surfaces
• Pivots
• Chains -lightly loaded
• Airline lubricant
• Food industry
• Beverage industry
• Clean environment
• Pharmaceutical
• INS H1 Registered
Notes
• Colour: clear
• Range of grades available
images are for illustration purposes only
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Container Type | Jerry |
ECLASS Code | 23060101 |
Food Safe | Yes |
For Use On | Chains Hydraulics |
MFR Part No. | FS HYD OIL 32 5ltr |
Operating Temperature Range | -30 to 150°C |
Product Type | Hydraulic Oil |
Series | FS HYD OIL 32 |
Size | 5ltr |
Standards Met | INS H1 Registered |
UNSPSC Code | 15121503 |
Viscosity | ISO32 |