SKU:
NTL7401095D
MPN:
FS LUBE FLOW 400ML A
£8.49
Ex VAT
£10.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Food safe synthetic lubricating oil. Clear tasteless, odourless oil that can be used to lubricate pivot points, chains, and delicate mechanisms. 100% hydrophobic making it ideal for use in wet areas lubricating and protecting metal surfaces from corrosion.
Features and Benefits
• Extremely wide temperature range -60°C to 260°C for flexibility
• Low friction reducing energy consumption and wear
• Cost effective fully synthetic oil allows extended intervals between services
• 100% water resistant to protect and prevent corrosion and moisture
• INS H1 Registered - Produced with FDA listed Ingredients
• Contains no mineral hydrocarbons
Typical Applications
• Food
• Beverage
• Pharmaceutical
• Tobacco Industry
• Clean environments
Notes
• Chains Lubrication
• Pivot points Lubrication
• Delicate mechanisms Lubrication
• Metal surfaces
• Wet areas
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Container Type | Aerosol |
ECLASS Code | 23060101 |
Food Safe | Yes |
For Use On | Chains Metal |
MFR Part No. | FS LUBE FLOW 400ml A |
Operating Temperature Range | 60 to 260°C |
Product Type | General Purpose Oil |
Series | FS LUBE FLOW |
Size | 400ml |
Standards Met | INS H1 Registered |
UNSPSC Code | 15121503 |
Viscosity | 138 ASTM D 2270 |