£26.79
Ex VAT
£32.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Food safe release 3H has been created using fda approved ingredients to deliver the safest possible lubricant for situations where direct contact is a high possibility.
Features and Benefit
• Economical, low viscosity oil requires a minimal light coating to reduce possibility of contact with produce
• Wide operating temperature range -30°C to 120°C for use in a range of environments
• Excellent non-stick properties, suitable as a start-up lubricate on cutting blades
Typical Applications
• Release agent for: chopping boards, hooks, loaf pans, boning benches
• Most applications where the risk of direct contact with product is likely
• InS 3H Registered - direct contact approved
• InS H1 Registered, made with FDA Approved ingredients
Notes
• Stored in a dry, clean area in original sealed packaging
• Shelf Life (unopened) 3 years approx
• Apply to clean, dry parts only
• For best result: purge system of other lubricants
Warnings
• Do not mix with other lubricants if compatibility is not known
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Container Type | Jerry |
ECLASS Code | 23060101 |
Food Safe | Yes |
For Use On | Food Equipment |
MFR Part No. | FS RELEASE 5ltr |
Operating Temperature Range | -30 to 120°C |
Product Type | Contact Oil |
Series | FS RELEASE |
Size | 5ltr |
Standards Met | InS H1 Registered InS H3 Registered |
UNSPSC Code | 15121503 |
Viscosity | 15 |