£35.72
Ex VAT
£42.86
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Food safe silicone oil is a synthetic clear polydimethyl siloxane oil that is available in a range of viscosity and compatible with most standard oil applications.
Features and Benefits
• Extremely low surface tension and anti-foaming properties for improved application
• Water repellent properties for use in wet and damp setting
• High electrical insulating properties and thermal conductivity suitable for a wide range of use
• Good chemical compatibility with use on rubbers
• High temperature resistance up to 250°C
• Low variation in viscosity versus temperatures
• InS H1 Registered, made with FDA approved ingredients
Typical Applications
• Food industry
• Beverage industry
• Pharmaceutical and clean environments
• Non-stick coating
• Release agent plastic/rubber moulds
• Light lubricant for plastic mechanisms
• Heat transfer fluid
• Cardboard Processing Plants
• Metal chutes/slides
• INS H1 registered
Notes
• Available in aerosols or bulk
images are for illustration purposes only
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Container Type | Jerry |
ECLASS Code | 23060101 |
Food Safe | Yes |
For Use On | Metal Rubbers |
MFR Part No. | FS SILL TECH OIL 350CST 1ltr |
Operating Temperature Range | to 250°C |
Product Type | Silicone Oil |
Series | FS SILL |
Size | 1ltr |
Standards Met | Halal Certified InS H1 Registered Kosher Certified |
UNSPSC Code | 15121503 |
Viscosity | 350 |