£144.00
Ex VAT
£172.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
The Castrol Hyspin™ spindle oil range is formulated especially for the lubrication of high precision and high-speed machine tool spindle bearings. Based on highly refined mineral oil enhanced with oxidation and rust inhibitors.
Features and Benefits
• Devised to deliver outstanding protection against oxidation rust and while demonstrating good lubricity
• Contains additional oiliness agent for use in all types of spindle bearings with for enhanced lubricity
• Good oxidative and thermal stability to increase operating life and reduces lubricant costs
• Formulated to minimises formation deposits, creating a cleaner system
• Delivers good yellow metal and ferrous component protection to maintain and improve equipment life
• Formulated with hydrolytic stability and water separation for extended lubricant life, for increased reliability and productivity
• Controlled foaming that consistently lubricates under the high tension to deliver high performance
Typical Applications
• Spindle bearings (including high-speed)
• Compatible with elastomer materials commonly used for dynamic or static seals (nitrile, fluorinated and silicone
Notes
• Approved: cincinnatti Lamb (formerly Milacron)
• Avoid prolonged or repeated contact with skin
Attribute | Value |
---|---|
Brand | Castrol |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | Bearings |
MFR Part No. | 6028-2801 |
Product Type | Spindle Oil |
Series | HYSPIN |
Size | 20ltr |
Standards Met | Approved: cincinnatti Lamb (formerly Milacron) DIN 51502 classification – HL ISO 6743/2 - Spindle Oils Type FC ISO 6743/4 - Hydraulic Oils Type HL |
UNSPSC Code | 15121503 |
Viscosity | E5 |
Viscosity Grade | 5 |