£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Product Documents
This 1 lire bottle of high quality ISO 22 air tool oil is designed for use when lubricating pneumatic tools and hydraulic systems. The oil possesses a naturally low viscosity, is blended with inhibitors to minimise thermal degradation and foaming as well as to protect against corrosion and deposit formation. Specifically formulated to ensure rapid formation of a mist for lubrication of downstream pneumatic equipment.
Features and Benefits
• Naturally low viscosity for an easy flow
• Blended with inhibitors to reduce the risk of thermal degradation and foaming
• Formulated to ensure rapid formation of a mist for lubrication of downstream pneumatic equipment
Typical Applications
• Suitable for the lubrication of pneumatic tools, hydraulic systems, valves and associated equipment
Attribute | Value |
---|---|
Brand | PCL |
Container Type | Bottle |
EAN | 5014875146584 |
ECLASS Code | 23060101 |
For Use On | Intended for the lubrication of pneumatic tools, hydraulic systems, valves and equipment. |
MFR Part No. | ISO221L |
Product Type | Air Tool Oil |
Size | 1ltr |
UNSPSC Code | 15121503 |
Viscosity | Low |
Viscosity Grade | 22 |