noscriptPerma Perma Star LC 250 Oil SO14 High Performance Oil - 250cm3 104685 | Cromwell Tools

Perma

Perma Star LC 250 Oil SO14 High Performance Oil - 250cm3

SKU:

PTC7407640Q

MPN:

104685

£43.79

Ex VAT

£52.55

Inc VAT

IN STOCK (9)

    Product Details

    Perma Star has been designed to automatically operate to deliver a very precise discharge that is independent from pressure or temperature. The system comprises of a lubricating cartridge with 250 cm³ of lubricant, an electromechanical drive and a battery pack.


    Features and Benefits
    • Quick & easy push button selection of lubricating cartridge size and discharge period are immediately visible in the LCD
    • Operating status clearly shown on LCD using LED indicators and visible from afar
    • Fast & self-explanatory to operate
    • Settings may be adjusted at any time
    • Purge option of lubrication point to clear blockages, reducing downtime


    Typical Applications
    • Electrical motors
    • Sliding bearings & sliding guides
    • Open gears & gear racks
    • Spindles, shaft seals and chains


    Notes
    • Lubricating cartridge sizes: 60, 120 or 250 cm³ of lubricant


    Product Documents
    Product Specification
    Attribute
    Value

    Base Oil

    PAO + Ester

    Brand

    Perma

    Container Type

    Cartridge

    Discharge Period

    1 to 12 Months

    Drive

    Electromechanical

    For Use On

    Chains

    Housing

    Fully Automatic

    Lubricant Description

    High Performance Oil

    Lubricant Type

    Oil

    MFR Part No.

    104685

    Part Code

    S014

    Pressure Build-Up

    6 Bar

    Series

    Perma Star

    Size

    250cm3

    Standards Met

    DIN 51 517-3

    System Type

    Fully Automatic - Electromechanical

    UNSPSC Code

    27131604