£8.49
Ex VAT
£10.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Lub Oil 88 is a high-grade spraying oil in a convenient aerosol spray. It takes the effort out of maintenance and lubrication, making tight areas easier to access without requiring disassembly.
Features and Benefits
• Precision lubrication for quick-time results
• Will not resinify to allow for reduced maintenance times
• Contains detergent oil to dissolve existing dirt and improve corrosion protection
• Formulated with oxidation inhibitors to deliver the best protection against rust
• Silicone-free to avoid the risk of product contamination
• Forms a water-repellent barrier that has long lasting properties
• Resistant to extreme temperatures and can be applied at -30°C to 100°C
• Acid-free to prevent damage to acid-sensitive components
Typical Applications
• Bearings
• Gears
• Springs
• Toothed wheels
• Valves
• Latches
• Taps
• Locks
• Low speed chains
• Hydraulic systems
• Watches
• Model railways
• Sewing machines
• Ferrous and non-ferrous metals
Standards
• ISO 9001:2015
Attribute | Value |
---|---|
Brand | Kontakt |
Container Type | Aerosol |
EAN | 5412386060618 |
ECLASS Code | 23060101 |
MFR Part No. | 1035459 |
Operating Temperature Range | -30 to 100°C |
Product Type | Lubricating Oil |
Series | LUB OIL 88 |
Size | 200ml |
Standards Met | ISO 9001:2015 |
UNSPSC Code | 15121503 |
Viscosity | Low |