£127.00
Ex VAT
£152.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Castrol Magna SW D has been specially developed for the lubrication of slideways of machine tools. Formulated to prevent stick-slip problems by ensuring oil is not pushed away as often occurs with slow-moving machines and adheres to guides.
Features and Benefits
• Exceptional demulsifying properties to help prevent soluble oil emulsions on plastic slideway surfaces
• Excellent stick-slip resistance, aids highly accurate and repeatable machining ensuring high quality output is maintained
• Cost effective preventative reducing downtime, repair or replacement
• Protects metals against corrosion & staining
• Highly filterable filters in oil supply remain unblocked
• Solvent-refined mineral oil and additives to improve stickiness and extreme-pressure properties
• Excellent oil-wetting, reduces the wear and tear
Typical Applications
• Vertical & horizontal slideways
• Milling machines, planers, grinders, horizontal boring machines, jig borers and shapers
• DIN 51502 CGLP
• DIN 51524 Part II (July 2004) including ISO 13357-1/-2 filtration test
• Cincinnati Lamb (Milacron) P-47, P-50 and P-53 (depending on viscosity grade)
Notes
• Can be used as a combined slideway and hydraulic oil
• Viscosity - available as 68,150,220
Attribute | Value |
---|---|
Brand | Castrol |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | Slideways |
MFR Part No. | 158A08 |
Product Type | Slideway Oil |
Series | MAGNA SW D |
Size | 20ltr |
Standards Met | DIN 51502 CGLP DIN 51524 Part II |
UNSPSC Code | 15121503 |
Viscosity | 68 |
Viscosity Grade | 68 |