£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Ingersoll Rand Power Tool Oil 10Z4 is a high-quality lubricant designed for use with various power tools, including impact wrenches, drills, screwdrivers, and percussive tools. With a volume of 0.12 litres, this oil is formulated to provide optimal protection and maintenance, ensuring the longevity and performance of your tools.
Features and Benefits
• High-quality lubricant for a range of power tools
• Provides excellent protection and maintenance
• Enhances tool longevity and performance
• Suitable for impact wrenches, straight grinders, ratchets, nutrunners, drills, and screwdrivers
Typical Applications
• Lubricating and maintaining impact wrenches
• Ensuring smooth operation of drills and screwdrivers
• Protecting percussive tools from wear and tear
• General maintenance for a variety of power tools
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
Container Type | Bottle |
EAN | 6630230002136 |
ECLASS Code | 23060101 |
For Use On | Tools |
MFR Part No. | 10Z4 |
Product Type | Multi-Purpose Oil |
Series | 10Z4 |
UNSPSC Code | 15121503 |