noscriptIngersoll-Rand OIL FOR AIR TOOLS 0.5 L 50P | Cromwell Tools

Ingersoll-Rand

OIL FOR AIR TOOLS 0.5 L

SKU:

ING2701410H

MPN:

50P

£39.79

Ex VAT

£47.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Ingersoll Rand 50P Air Tool Oil is designed for use with various Ingersoll Rand air tools, such as impact wrenches, hammers, grinders, and sanders. It helps maintain optimal performance and prolongs the lifespan of air tools.


    Features and Benefits:
    • Specially formulated for Ingersoll Rand air tools
    • Ensures smooth operation and extends tool life
    • Helps prevent corrosion and rust


    Typical Applications:
    • Ideal for use with impact wrenches
    • Suitable for hammers and grinders
    • Recommended for sanders and other air-powered tools


    Product Specification
    Attribute
    Value

    Brand

    Ingersoll-Rand

    EAN

    6630230056528

    ECLASS Code

    23060101

    For Use On

    Tools

    MFR Part No.

    50P

    Product Type

    Multi-Purpose Oil

    Size

    500ml

    UNSPSC Code

    15121503