£1499.00
Ex VAT
£1798.80
Inc VAT
Product Details
Product Specification
Product Documents
RENOFORM TR120 GB stands out as the go-to solution for customers seeking high performance in heavy-duty forming operations. Its high-performance formulation ensures efficient lubrication and tooling performance, providing reliability and precision in demanding manufacturing environments. Primarily designed for tube reducing on alloys like steel/nickel and steel/titanium, RENOFORM TR120 GB also excels in various heavy-duty metal forming tasks, including fine blanking. With exceptional penetration and wetting properties, this product offers optimum surface finish and tooling performance, thanks to its high levels of extreme pressure (EP) additives, making it ideal for severe forming operations.
Features and Benefits
• High-performance formulation for efficient lubrication and tooling performance
• Suitable for heavy-duty forming operations, including tube reducing and fine blanking
• Exceptional penetration and wetting properties for optimum surface finish
• Contains high levels of extreme pressure (EP) additives for superior lubricity
• Ideal for severe forming tasks, providing reliability and precision in demanding environments
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Barrel |
ECLASS Code | 23060101 |
For Use On | Metal |
MFR Part No. | 601192715 |
Product Type | Forming Oil |
Series | RENOFORM TR120 |
Size | 205ltr |
UNSPSC Code | 15121503 |