£22.49
Ex VAT
£26.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Renolin AC Compressor Oil has been developed to embrace a wide range of compressor manufacturers specifications and requirements.
For use with reciprocating compressors
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Drum |
ECLASS Code | 23060101 |
For Use On | Compressors |
MFR Part No. | 600662103 |
Product Type | Compressor Oil |
Series | RENOLIN AC68 |
Size | 5ltr |
Standards Met | DIN 51506 VD-L |
UNSPSC Code | 15121503 |
Viscosity | 68mm²/s at 40°C 8.5mm²/s at 100°C |
Viscosity Grade | 68 |