£679.00
Ex VAT
£814.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This range of mineral based hydraulic fluids and lubricating oils provide excellent corrosion protection, and also use high quality additives to improve ageing and oxidation stability. The mild EP additives protect hydraulic pumps, motors, components and machine elements from the negative effects of wear. The oil is ideal for use at high temperatures and under high loads, ensuring a long service life for the component.
Features and Benefits
• Good resistances to water, corrosion and ageing effects
• High performance additives improve oxidation stability and offer excellent protection
• Suitable for use at high temperatures and high loads
• Good air release
Typical Applications
• Ideal for hydraulic pumps
• Motors
• Various components
• Machine parts
Standards
• DIN 51524-2 & DIN 51517
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Barrel |
ECLASS Code | 23060101 |
For Use On | Hydraulics |
MFR Part No. | 600737665 |
Product Type | Hydraulic Oil |
Series | RENOLIN B1 VG5 |
Size | 205ltr |
Standards Met | DIN 51 517 DIN 51 524-2 ISO 6743-4: HM |
UNSPSC Code | 15121503 |
Viscosity | 1.7.6mm²/s at 100°C 5mm²/s at 40°C |
Viscosity Grade | 5 |