£82.99
Ex VAT
£99.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Heavy duty industrial gear oil with outstanding EP characteristics and load carrying capacity. It offers extraordinary wear protection, excellent demulsifying properties and extremely high micropitting protection. It offers excellent corrosion protection whilst improving equipment reliability and increased productivity.
The RENOLIN CLP oils are recommended for industrial gears with circulation or splash lubrication, operating at oil temperatures up to 100ºC. These oils are particularly suited for gear sets working under heavy load or shock load. They can also be used in non-gear applications including low-speed plain and rolling contact bearings. Available in a range of sizes.
Features and Benefits
• Excellent corrosion protection
• Low foaming, excellent air release
• Excellent demulsifying properties (water and water-containing fluids are separated
fast)
• High oxidation resistance
• Extremely high load-carrying capacity, extreme pressure-, anti-wear performance
• Excellent micropitting resistance in the load stage and endurance test
• High Brugger wear protection
• Excellent elastomer compatibility (static and dynamic)
• Good compatibility with paint materials
• Available in a range of sizes to suit our requirements and needs
Typical Applications
• Automotive
• Engineering
• Manufacturing
Standards
• DIN 51517-3 (2011): CLP
• ISO 6743-6 and ISO 12925-1: CKC / CKD
• AGMA 9005/E02: EP
• AIST 224
• David Brown S1 53.101
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Drum |
ECLASS Code | 23060101 |
For Use On | Gears |
MFR Part No. | 600518950 |
Operating Temperature Range | up to 100°C |
Product Type | Gear Oil |
Series | RENOLIN CLP 680 |
Size | 20ltr |
Standards Met | DIN 51 517-3 |
UNSPSC Code | 15121503 |
Viscosity | 68 |