£869.00
Ex VAT
£1042.80
Inc VAT
Product Details
Product Specification
Product Documents
Hydraulic and general lubricating oils (machine oils) offering good oxidation resistance and corrosion protection, zinc- and ash-free. CL lubricating oils according to DIN 51517-2 and HL hydraulic oils according to DIN 51524-1. RENOLIN DTA 2 can be used as a universal spindle oil (without AW/EP requirements) in rapidly rotating spindles. RENOLIN DTA 2 was successfully tested and approved in Landis Lund grinding machines, machine Tools.
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Barrel |
ECLASS Code | 23060101 |
For Use On | Machinery Metal |
MFR Part No. | 600629960 |
Product Type | Machine Oil |
Series | RENOLIN DTA 2 |
Size | 205ltr |
UNSPSC Code | 15121503 |
Viscosity | 2.2mm²/s at 40°C |