£589.00
Ex VAT
£706.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Non-additive general purpose mineral oils. The products have a high resistance to the formation of sludges, lacquers and other oxidation products, they exhibit excellent water separation properties and rapid release of entrained air.
All the products are widely used for many general purpose applications where the viscosity is appropriate and where fortified oils are not required.
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Barrel |
ECLASS Code | 23060101 |
For Use On | Electrics Gears Metal |
MFR Part No. | 600518080 |
Product Type | Mineral Oil |
Series | RENOLIN GP68 |
Size | 205ltr |
UNSPSC Code | 15121503 |
Viscosity | 68mm²/s at 40°C 8.5mm²/s at 100°C |
Viscosity Grade | 68 |