£2209.00
Ex VAT
£2650.80
Inc VAT
13 Variations Available
Product Details
Product Specification
Keep machinery and equipment running smoothly and efficiently with these hydraulic oils. Also known as hydraulic fluid, these oils maximise your equipment's lifespan by keeping it cool and carrying away contaminants. These oils also have high load-carrying capabilities and protect against corrosion.
Features and Benefits
• High-quality premium hydraulic fluid
• Excellent demulsifying properties
• Very good corrosion protection - steel
• Excellent corrosion protection - copper
• High ageing and oxidation stability (extended lifetime)
• Good AW/EP wear protection
• Very good hydrolytic stability
• Excellent filtration behaviour (dry and under influence of water)
• Excellent foaming behaviour - no surface foam
Applications
• Universally applicable demulsifying hydraulic fluid and
lubrication oil (for circulating and bearing lubrication).
• Suitable for all applications in mobile and stationary
hydraulic equipment / hydraulic components.
Standards
• DIN 51524-2: HLP
• ISO 6743-4: HM
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Cube |
ECLASS Code | 23060101 |
For Use On | Hydraulics |
MFR Part No. | 601855054 |
Product Type | Hydraulic Oil |
Series | RENOLIN B PLUS |
Size | 1000ltr |
UNSPSC Code | 15121503 |
Viscosity | 46 |