£1839.00
Ex VAT
£2206.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Renolin Unisyn CLP oils with elevated aging resistance, excellent load-carrying capacity and wear protection. Reliable lubrication of roller bearings is confirmed by the good results of the FE8 testing.
The oils of the Renolin Unisyn CLP series are used for all applications in industry where a synthetic oil of the CLP type according to DIN 51 517-3 is recommended by the manufacturer. Highly-stressed bearings, joints, pressure screws, spur gears, worm gears and planetary gears can be reliably, safely and economically supplied even a short-term peak temperatures up to 150°C.
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Barrel |
ECLASS Code | 23060101 |
For Use On | Bearings |
MFR Part No. | 600505974 |
Product Type | Gear Oil |
Series | RENOLIN UNISYN CLP 320 |
Size | 205ltr |
UNSPSC Code | 15121503 |
Viscosity | 24mm²/s at 100°C 320mm²/s at 40°C |
Viscosity Grade | 320 |