£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Product Documents
Fully-synthetic industrial gear oil with high ageing resistance, high EP performance, excellent load carrying capability, wear protection and good resistance to micropitting. Recommended for highly-stressed bearings, joints, pressure screws, spur gears and worm gears that can be safely and economically supplied even at short-term peak temperatures up to 150°C.
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Drum |
ECLASS Code | 23060101 |
For Use On | Bearings Gears |
MFR Part No. | 600389833 |
Operating Temperature Range | Up to 150°C |
Product Type | Gear Oil |
Series | RENOLIN UNISYN CLP |
Size | 20ltr |
UNSPSC Code | 15121503 |
Viscosity Grade | 68 |