£63.49
Ex VAT
£76.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This hydraulic oil offers excellent product characteristics including better viscosity with viscosity stabilisers, enhanced anti-wear, anti-oxidation, demulsification and air release properties, along with decreased sludge formation and improved wet and dry filterability.
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Drum |
ECLASS Code | 23060101 |
For Use On | Hydraulics Machinery Metal Tools |
MFR Part No. | 600663407 |
Product Type | Hydraulic Oil |
Series | RENOLIN ZAF 46 |
Size | 20ltr |
UNSPSC Code | 15121503 |
Viscosity Grade | 46 |