Loctite

Super Lube, Synthetic Oil, Bottle, 3.78ltr

SKU:

LOC7255927E

MPN:

399423

£99.49

Ex VAT

£119.39

Inc VAT

OUT OF STOCK

    Product Details

    Clear synthetic oil. Contains PTFE. Temperature from -42°C to 232°C.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Container Type

    Bottle

    ECLASS Code

    23060102

    For Use On

    Metal

    MFR Part No.

    399423

    Operating Temperature Range

    -42 to 232°C

    Product Type

    Synthetic Oil

    Series

    Super Lube

    Size

    3.78ltr

    Type

    Oil

    UNSPSC Code

    15121514