£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
Titan ATF 4000 is suitable for multi-purpose applications and ensures protection against wear, sludge accumulation, deposits and corrosion. Its reliable up to high loads and is recommended when Automatic Transmission Fluids Dexron III are specified.
Titan ATF 4000 is compatible with conventional branded gear oils but a complete oil change is recommended when converting.
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Drum |
ECLASS Code | 23060101 |
For Use On | Gears |
MFR Part No. | 600632878 |
Product Type | Automatic Transmission Fluid |
Series | TITAN ATF |
Size | 20ltr |
UNSPSC Code | 15121503 |