£19.49
Ex VAT
£23.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ultra-high performance, fuel-economy oil for a variety of diesel engines. Specially developed for Volvo with extended service intervals. The combination additive technology with a new base oil gives a very high oxidation stability that provides the highest performance levels regarding engine durability.
Regardless of mileage, older diesel engines can also be changed over to Titan Cargo 15W-40 with no flushing required. TITAN CARGO 15W-40 is compatible with conventional branded engine oils, however intermixtures with other engine oils should be avoided.
A complete oil change is recommended when converting to Titan Cargo 15W-40.
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Drum |
ECLASS Code | 23060101 |
For Use On | Engines |
MFR Part No. | 600978266 |
Product Type | Engine Oil |
Series | TITAN CARGO SAE |
Size | 5ltr |
UNSPSC Code | 15121503 |