£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
Product Documents
SL SAE 75W-90
A fully-synthetic, fuel-economy hypoid gear oil for highly-stressed axles in commercial vehicles. Developed for the longest oil change intervals in commercial vehicle axle drives. Proven in field tests over more than 600,000 km. Used in axle gearboxes with large axle offsets (hypoid gears), planetary axle hubs and transfer cases.
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Drum |
ECLASS Code | 23060101 |
For Use On | Gears |
MFR Part No. | 600888831 |
Product Type | Gear Oil |
Series | TITAN CYTRAC RR |
Size | 20ltr |
Standards Met | API GL-5 API MT-1 SCANIA STO 1:0 |
UNSPSC Code | 15121503 |