£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
Titan Gear HYP SAE 90 is a mineral gear oil for axle, hypoid transmissions and also suited for industrial and agricultural machinery. It offers fast lubrication, outstanding gearbox efficiency and low power losses even at very low ambient temperatures. Its compatible with conventional branded gear oils however, mixing with other gear oils should be avoided.
A complete oil change is recommended when changing to Titan Gear HYP SAE 90. Not recommended for synchromesh gearbox applications.
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Drum |
ECLASS Code | 23060101 |
For Use On | Gears Machinery |
MFR Part No. | 601192562 |
Product Type | Gear Oil |
Series | TITAN GEAR HYP SAE |
Size | 20ltr |
UNSPSC Code | 15121503 |