£979.00
Ex VAT
£1174.80
Inc VAT
Product Details
Product Specification
Product Documents
High performance semi synthetic gear oil with excellent performance in both synchromesh gearboxes and heavily loaded final drive units. Stable viscosity modifiers ensure minimal viscosity loss and optimum protection under all conditions and at all temperatures. The semi synthetic base gives further improvements in thermal stability and load carrying ability.
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Barrel |
ECLASS Code | 23060101 |
For Use On | Gears |
MFR Part No. | 600539047 |
Product Type | Gear Oil |
Series | TITAN GEAR SYN |
Size | 205ltr |
UNSPSC Code | 15121503 |