£94.99
Ex VAT
£113.99
Inc VAT
Product Details
Product Specification
Product Documents
Titan Supersyn F Eco-B 5W-20 is a highly conserving engine oil that can be used for gasoline engines with and without turbo chargers. It provides advantages in dynamic, economy and exhaust emissions as well as excellent durability for a longer life, wear protection and cold temperature performance.
A complete oil change is recommended when converting and mixing with other engine oils should be avoided.
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | Engines |
MFR Part No. | 600893460 |
Product Type | Engine Oil |
Series | TITAN SUPERSYN F ECO-B |
Size | 20ltr |
UNSPSC Code | 15121503 |