£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
High performance semi-synthetic engine oil specially formulated for gasoline and diesel engines. It offers very good wear protection, protection against sludging, high functionality, very good viscosity-temperature behaviour and high shear stability that ensures all-season suitability even at severe operating conditions. Reliable cold starting and rapid oil circulation. Safe operation at all running conditions.
A complete oil change is recommended when converting to TITAN SYN MC SAE 10W-40.
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | Engines |
MFR Part No. | 600825515 |
Product Type | Engine Oil |
Series | TITAN SYN MC |
Size | 5ltr |
UNSPSC Code | 15121503 |