£77.99
Ex VAT
£93.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Long term, all season engine oil suitable for diesel and gasoline engines and designed to operate without any problems under all climatic conditions. TITAN Truck Plus can be used even with a higher sulphur content in diesel fuel, which is essential for shipping companies that operate internationally.
Features and benefits
• Excellent wear protection even under high continuous stress
• Protection from corrosion even when used with diesel fuels with high sulfur content
• Sludge and adhesions are securely prevented
• Ideal for thermal loads as well as in stop-and-go driving
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Drum |
ECLASS Code | 23060101 |
For Use On | Engines |
MFR Part No. | 601344794 |
Product Type | Engine Oil |
Series | TITAN TRUCK PLUS |
Size | 20ltr |
UNSPSC Code | 15121503 |