£224.00
Ex VAT
£268.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Suitable for use in strong under water currents. Capacity to withstand extremely high loads. Excellent corrosion resistance to protect in humid, damp and even wet conditions. Extends lubrication intervals. Excellent adhesion to gear teeth - no fling. Reduces equipment failure and downtime. Suitable for all sizes of open gears. Approved to NATO, Naval and RAF Standards. Temperature range -40 to +120°c.
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Tub |
EAN | 5024747183050 |
ECLASS Code | 23060101 |
For Use On | Gears |
MFR Part No. | 18305 |
Operating Temperature Range | -40 to 120°C |
Product Type | Gear Oil |
Series | TUFGEAR UNIVERSAL |
Size | 5kg |
UNSPSC Code | 15121503 |