£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Product Documents
Premium performance lubricant primarily designed for the lubrication of high-speed spindles in machine tools. It is also used in some critical hydraulic, circulation systems and air-line oilers where the appropriate viscosity grade is selected. It is formulated from select high-quality, low viscosity base oils and additives that impart good resistance to oxidation and protection from rust and corrosion. It has good resistance to foaming and separates readily from water.
Features and Benefits
• High-quality low viscosity for easy lubrication
• Good oxidation and corrosion protection for prolonged mechanical lifespan
• Good resistance to foaming
• Separates readily from water
Typical Applications
• Engineering
• Mechanical
Attribute | Value |
---|---|
Brand | Mobil |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | High-Speed Spindles |
MFR Part No. | 152323 |
Product Type | Spindle Oil |
Series | VELOCITE No.3 |
Size | 20ltr |
UNSPSC Code | 15121503 |