£144.00
Ex VAT
£172.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Water-based antibacterial topcoat for floors where hygiene control is essential, including hospitals, kitchens etc. Approved biocide paint with exceptional abrasion resistance. Easy to clean - resistant to oils, solvents and many chemicals.
Two coats recommended.
Suitable for floors in warehouses, workshops, shop floors, garages, basements, etc. Oil resistant and easy to clean. No primer required.
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Colour | Grey |
Container Type | Tin |
Coverage per Container | 40m² |
EAN | 5036140242050 |
ECLASS Code | 22170102 |
For Use On | Floors Masonry |
Product Type | Paint |
RAL Colour | RAL7001 |
Size | 5ltr |
Supplier Colour | Dark Grey |
UNSPSC Code | 31211507 |