£65.49
Ex VAT
£78.59
Inc VAT
Product Details
Product Specification
Dustproofs, seals and transforms drab concrete floors.
Easy to apply and dries quickly to a tough, slip-resistant finish.
No primer required.
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Yellow |
Container Type | Tin |
Coverage per Container | 8m² |
EAN | 5025417059880 |
ECLASS Code | 22170102 |
For Use On | Floors Masonry |
MFR Part No. | AFPSR5SYL |
Product Type | Paint |
Size | 5ltr |
Supplier Colour | Safety Yellow |
UNSPSC Code | 31211507 |