£13.49
Ex VAT
£16.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
4 Variations Available
Product Details
Product Specification
Ideal for identification and safety as well as decorative and craft projects The Twist and Spray Fluorescent range from PlastiKote comes in a variety of day-glow colours and are suitable for use on virtually any surface. New Easy-Spray Technology - provides added control to make spray painting easier, faster and cleaner than ever before. It sprays at any angle, perfect for those hard-to-reach places, while the patented spray-through cap shields fingers for a cleaner spray experience.
New, ultra smooth formula, providing flawless coverage that dries quickly to a tough, durable finish. Paint can be recoated at anytime for simple, faster project completion. Twist and lock mechanism means there is no separate top to remove or replace after use.
Features and Benefits
• Can be applied to metals, masonry, woodwork and plastic
• Comes in a variety of day glow colours
• Easy-Spray Technology provides added control
• No recoat window allows a layered coating approach to acheive the perfect finish
• Patented spray guard shields fingers
• Can be applied at any angle ideal for those hard to reach places
• Twist and lock mechanism is convenient and safe with no need for separate lids
Typical applications
• Metalwork
• Masonry
• Plastics
• Woodwork
• Interiors
• Outdoors
Attribute | Value |
---|---|
Brand | Plastikote |
Colour | Pink |
Container Type | Aerosol |
Coverage per Container | 2.23m² |
Drying Time | 15-20 min |
EAN | 5055018140519 |
ECLASS Code | 22170102 |
Finish | Gloss |
For Use On | Fabric Glass Metal Wood |
MFR Part No. | 1900 |
Product Type | Paint |
RAL Colour | RAL654 |
Series | Twist & Spray |
Size | 400ml |
Supplier Colour | Fluorescent Pink |
UNSPSC Code | 31211507 |