SKU:
RUS7752123C
MPN:
2123
£12.79
Ex VAT
£15.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
30 Variations Available
Product Details
Product Specification
Product Documents
Formulated with a fast drying short oil soya alkyd this high performance topcoat range provides strong surface protection for bare metals, wood and concrete. With a high temperature threshold of 100 °C the high gloss finish of this topcoat is resistant to chipping, cracking and peeling, retaining its colour for longer thanks to its high quality pigmentation. The topcoat formula is fast-drying in just 10-15 minutes to allow for a faster recoat time.
Features and Benefits
• Creates a high gloss finish with excellent colour retention
• Provides strong and durable surface protection
• Short oil soya alkyd formulation for higher quality pigmentation
• Resistant to damage and peeling with a temperature threshold of 100 °C
• Fast drying (10-15 mins) allows for quicker and easier recoating
• Available in a range of colours
Typical applications
• Metalwork
• Woodwork
• Concrete
• Prepainted metal
Warning
• Highly Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Blue |
Container Type | Aerosol |
Coverage per Container | 2.5m² |
Drying Time | Recoat 1-48hrs Touch dry 15mins |
EAN | 8715743005930 |
ECLASS Code | 22170102 |
Finish | Gloss |
For Use On | Masonry Metal Wood |
MFR Part No. | 2123 |
Product Type | Paint |
RAL Colour | RAL5012 |
Series | Hard Hat® |
Size | 500ml |
Supplier Colour | Light Blue |
UNSPSC Code | 31211507 |