noscriptRust-oleum 2169 Hard Hat® Red Oxide Primer - 500ml 2169 | Cromwell Tools

Rust-oleum

2169 Hard Hat® Red Oxide Primer - 500ml

SKU:

RUS7752169D

MPN:

2169

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    The range of Hard Hat® Primers are specifically designed to protect painted metal surfaces from rust and corrosion. Easily applied, the spay paint penetrates deep into the metal to eradicate rust leaving the surface protected and ready for painting.


    Its corrosion beating formula, allows the primer to be applied to both slightly rusted and rust free surfaces. The grey primer is perfect for lighter top coats, whilst the red is ideal for darker tones for the perfect finish.


    Lead and chromate free, Hard Hat® Primers prevents the release of harmful fumes being emitted when applied and when welded.


    Features and Benefits
    • Protects metal surfaces from rust and corrision
    • Penetrates deep into the metal to eradicate rust and prevent further corrosion
    • Easily applied can be sprayed onto clean and slightly rusted surfaces
    • Prepares metal surfaces for top coating
    • Available in grey (light topcoat) and red (dark topcoat)
    • Lead and chromate free formula prevents harmful fumes when in use


    Typical Applications
    • Metalwork
    • Metal protection


    Warning
    • Flammable - Aerosol (contains solvents)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rust-oleum

    Colour

    Red

    Container Type

    Aerosol

    Coverage per Container

    5.5

    Drying Time

    Recoat dry 1-48hrs Touch dry 10-15min

    EAN

    8715743005862

    ECLASS Code

    22170102

    Finish

    Matt

    For Use On

    Metal

    MFR Part No.

    2169

    Product Type

    Primer

    Size

    500ml

    Supplier Colour

    Red Oxide

    UNSPSC Code

    31211507