£10.99
Ex VAT
£13.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
17 Variations Available
Product Details
Product Specification
Product Documents
The finest multi-surface spray paint available for use on virtually any surface creating a smooth satin finish. New Easy-Spray Technology - provides added control to make spray
painting easier, faster and cleaner than ever before. It sprays at any angle, perfect for those hard-to-reach places, while the patented spray-through cap shields fingers for a cleaner spray experience.
New, ultra smooth formula, providing flawless coverage that dries quickly to a tough, durable finish. Paint can be recoated at anytime for simple, faster project completion. Twist and lock mechanism means there is no separate top to remove or replace after use.
Features and Benefits
• Can be applied to metals, masonry, woodwork and plastic
• Creates a classic looking satin finish
• Easy-Spray Technology provides added control
• No recoat window allows a layered coating approach to achieve the perfect finish
• Patented spray guard shields fingers
• Can be applied at any angle ideal for those hard to reach places
• Twist and lock mechanism is convenient and safe with no need for separate lids
Typical applications
• Metalwork
• Masonry
• Plastics
• Woodwork
• Interiors
• Outdoors
Attribute | Value |
---|---|
Brand | Plastikote |
Colour | Red |
Container Type | Aerosol |
Coverage per Container | 2.23m² |
Drying Time | No Recoat window |
EAN | 5055018109790 |
ECLASS Code | 22170102 |
Finish | Satin |
For Use On | Masonry Metal Plastic Wood |
MFR Part No. | 22106 |
Product Type | Paint |
Series | Twist & Spray |
Size | 400ml |
Supplier Colour | Satin Real Red |
UNSPSC Code | 31211507 |