Plastikote

22120 Twist & Spray Satin Cappuccino Aerosol Paint - 400ml

SKU:

PKE7757370V

MPN:

022120

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (17)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    The finest multi-surface spray paint available for use on virtually any surface creating a smooth satin finish. New Easy-Spray Technology - provides added control to make spray
    painting easier, faster and cleaner than ever before. It sprays at any angle, perfect for those hard-to-reach places, while the patented spray-through cap shields fingers for a cleaner spray experience.


    New, ultra smooth formula, providing flawless coverage that dries quickly to a tough, durable finish. Paint can be recoated at anytime for simple, faster project completion. Twist and lock mechanism means there is no separate top to remove or replace after use.


    Features and Benefits
    • Can be applied to metals, masonry, woodwork and plastic
    • Creates a classic looking satin finish
    • Easy-Spray Technology provides added control
    • No recoat window allows a layered coating approach to achieve the perfect finish
    • Patented spray guard shields fingers
    • Can be applied at any angle ideal for those hard to reach places
    • Twist and lock mechanism is convenient and safe with no need for separate lids


    Typical applications
    • Metalwork
    • Masonry
    • Plastics
    • Woodwork
    • Interiors
    • Outdoors


    Product Specification
    Attribute
    Value

    Brand

    Plastikote

    Colour

    Brown

    Container Type

    Aerosol

    Coverage per Container

    2.23

    Drying Time

    No Recoat window

    EAN

    5055018109912

    ECLASS Code

    22170102

    Finish

    Satin

    For Use On

    Masonry Metal Plastic Wood

    MFR Part No.

    22120

    Product Type

    Paint

    Series

    Twist & Spray

    Size

    400ml

    Supplier Colour

    Satin Cappuccino

    UNSPSC Code

    31211507