SKU:
RUS7752255F
MPN:
2255
£12.79
Ex VAT
£15.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Provides strong surface protection in extreme conditions. Fast drying and high gloss. Size: 500ml aerosols.
The advantages of Hard Hat® industrial topcoats:
GO FURTHER!
More paint in the can, resulting in a higher coverage: 3-4 m2.
One HARD HAT® aerosol equals up to 2-3 standard aerosols.
WORK QUICKER!
A higher film build without drips or runs, in one go.
Twice the opacity of cheaper paint sprays (saving a cross layer).
Normal coverage in one pass. Quicker drying: 10-15 minutes.
LAST LONGER!
Higher quality pigments for a longer gloss and color retention.
The tough flexible film resists chipping, cracking and peeling.
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Orange |
Container Type | Aerosol |
Coverage per Container | 2.5m² |
Drying Time | Recoat 1-48hrs Touch dry 15mins |
ECLASS Code | 22170102 |
Finish | Gloss |
For Use On | Masonry Metal Wood |
MFR Part No. | 2255 |
Product Type | Paint |
RAL Colour | No RAL Colour |
Series | Hard Hat® |
Size | 500ml |
Supplier Colour | Fluorescent Orange |
UNSPSC Code | 31211507 |