£10.99
Ex VAT
£13.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
Twist & Spray Clear Acrylic Sealer is formulated to allow the change of sheen to satin, matte or glosse after spraying a colour. It offers consistent and enhanced coverage with additional protection against corrosion, weather, cold, heat, alkali, and acid.
Features and Benefits
• Designed with cap and which shields the finger from paint for a cleaner process
• Easy spray technology makes spray painting cleaner, faster and easier with added control
• Designed with a finger pad which is large, comfortable and requires 33% less pressure than other spray paint cans
• Twist and lock mechanism offers a complete can with no separate top to remove or replace
• The sealer can be can be recoated at anytime for faster and simple project completion
• UV absorbent
• Water resistant
• Protects against rust and will not yellow or fade
Attribute | Value |
---|---|
Brand | Plastikote |
Colour | Clear |
Container Type | Aerosol |
Coverage per Container | 2.23m² |
EAN | 5055018109394 |
ECLASS Code | 22170102 |
Finish | Satin |
For Use On | Masonry Metal Plastic Wood |
MFR Part No. | 24001 |
Product Type | Paint |
Series | Twist & Spray |
Size | 400ml |
Supplier Colour | Satin Clear Crylic |
UNSPSC Code | 31211507 |